3/4 in. F1960 Brass PEX Plug

You last purchased this on
 
Jones Stephens

3/4 in. F1960 Brass PEX Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. F1960 Brass PEX Plug

  • Fast #
  • Part #PEXLFBPF
  • Item #9535420
  • Manufacturer Part #F76901B
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Easy installation
  • Leak-proof connections
  • Simple and dependable plumbing connection
  • Certified to CSA B137.5-2020
  • Tested and certified to ASTM F1960
  • Certified to NSF/ANSI/CAN 61- 2019, NSF/ANSI 372-2016, and NSF/ANSI 14-2015
  • Can be used with F1960 PEX rings
  • Lead-free DZR brass
  • CUPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 14-2015, ANSI 61-2019, ANSI 372-2016
ASTM:
ASTM F1960
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5-2020, CSA 61-2019
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
F1960
End Connections:
F1960
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Plug
GSA Approved:
No
Height:
189/200 in
IAPMO Listed -:
Yes
ISO:
ISO9001:2015, ISO14001:2015, ISO45001:2018
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/50 in
MA Approved -:
No
Material:
Brass
Material Type:
DZR
Maximum Temperature:
180
NSF:
NSF 14-2015, NSF 61-2019, NSF 372-2016
NSF Certified:
No
Pressure - Maximum:
100 psi
Size:
3/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.067 lb
Width:
189/200 in