3/4 in. FGHT Brass Adapter

You last purchased this on
 
Jones Stephens

3/4 in. FGHT Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. FGHT Brass Adapter

  • Fast #
  • Part #JG20032
  • Item #107655
  • Manufacturer Part #G20032
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
FGHT
End Connection 2:
FIPS
End Connections:
FGHT x FIPS
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
1-1/5 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-1/2 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Hose to Pipe Swivel
Size:
3/4 in x 3/4 in
WaterSense Labeled:
No
Weight:
0.012 lb
Width:
1-1/2 in