3/4 in. IPS x Compression 125# Long Galvanized Malleable Iron Coupling
3/4 in. IPS x Compression 125# Long Galvanized Malleable Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- EPDM gaskets
- Metal friction ring
- 3-5/8" Body Length
- Fits both IPS and Schedule 40 pipe
- Galvanized for corrosion protection
- Pipe ends must be restrained
- Maximum 125 PSI at 120F
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Compression
- Height:
- 4-1/4 in
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Iron
- Maximum Temperature:
- 120
- Pressure Class:
- 125#
- Product Type:
- Compression
- Size:
- 3/4 in
- Type:
- Compression
- WaterSense Labeled:
- No
- Weight:
- 0.97 lb
- Width:
- 2 in