3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter

You last purchased this on
 
Jones Stephens

3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. Brass PEX Crimp x 3/4 in. MPT Adapter

  • Fast #
  • Part #PEXBLFBMAF
  • Item #7719521
  • Manufacturer Part #C76036LF
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Easy installation
  • Leak-proof connections
  • Simple and dependable plumbing connection
  • Certified to CSA B137.5-2017
  • Certified to ASTM F1807-2019b
  • Certified to NSF/ANSI/ CAN 372-2022, NSF/ANSI/CAN 61-2021, and NSF/ANSI 14-2016a
  • Can be used with copper PEX crimp rings or stainless steel PEX clamps
  • Lead-free brass
  • Lead law compliant
  • CUPC listed
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 14-2016a, ANSI 61-2021, ANSI 372-2022
ASTM:
ASTM F1807-2019b
Application:
Water
BAA Compliant:
No
CSA Certified:
CSA B137.5-2017
Clean Bagged:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
1-1/2 in
MA Approved -:
No
Material:
Brass
Material Type:
C46500
Maximum Temperature:
210
NSF:
NSF 14-2016a, NSF 61-2021, NSF 372-2022
NSF Certified:
Yes
Pressure - Maximum:
100 psi
UL Listed:
No
Weight:
.12 lb
Width:
1-3/50 in