3/4 x 0.75 in. x 114 ft. Elastomeric Foam Seamless Pipe Insulation

Part #JI62100  |  Item #7794408  |  Manufacturer Part #I62100

Call for Pricing

Inside Diameter:

3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required.
  • UL GREENGUARD® Gold Certified as a low VOC material
  • Carton Quantities Only

Documents

Specifications

ADA Compliant: No

ASTM Specifications: ASTM C 1427 Type I, ASTM C 1427 Type II, ASTM C-1304, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056, ASTM D-1056-00-2B32, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-84 25-50, ASTM E-90, ASTM E-96, ASTM G-21

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

EPA Compliant: No

ETL Listed: No

Energy Star Compliant: No

FM Approved: Yes

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3/4 in

Length: 114 ft

MA Approved: No

Material: Rubber

Material Type: Elastomeric Foam

Maximum Temperature: 220

NSF Certified: No

Origin: Domestic

Side Spray: No

Size: 1-1/8 in x 3/4 in x 6 ft

Temperature Range: -297 to +220 DEG F (-183 to +104 DEG C)

Thickness: 0.75 in

Trim Only: No

WaterSense Labeled: No

Weight: 26

Width: 16 in