3/4 x 10 in. Steel Galvanized and Plain 10 ga Wire Hook
3/4 x 10 in. Steel Galvanized and Plain 10 ga Wire Hook
Frequently Purchased Together
Product Details
- 10” length
- 10 gauge steel construction for durability and corrosion resistance
- Pipe hook for 3/4" pipe size
- Self-nailing design enables quick and easy installation
- Can be used with copper, PEX, CPVC, and other piping systems
- Safely secures pipe to mounting surfaces
Documents
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Galvanized, Plain
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 10 ga
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Steel
- Number of Hooks:
- 2
- Product Type:
- Hook
- Size:
- 3/4 in x 10 in
- WaterSense Labeled:
- No
- Width:
- 3/4 in