3/4 x 1/2 x 3/4 in. CTS x IPS x FIP Reducing Bronze Compression Tee
3/4 x 1/2 x 3/4 in. CTS x IPS x FIP Reducing Bronze Compression Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- EPDM gaskets
- Pipe ends must be restrained
- FIP branch
- For use on galvanized pipe and copper tubing (check sizes)
- Maximum 125 PSI at temperatures up to 180F
- Bronze coated brass bodies and nuts
Specifications
- Application:
- Copper Tubing, Galvanized Pipe
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing, Compression
- Height:
- 9 in
- IAPMO Listed -:
- No
- Length:
- 15 in
- MA Approved -:
- No
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Compression
- Size:
- 3/4 in (1/2 in)
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.58 lb
- Width:
- 12 in