3/4 x 3/8 in. FGHT x OD Compression 90 Degree Brass Reducing Elbow

You last purchased this on
 
Jones Stephens

3/4 x 3/8 in. FGHT x OD Compression 90 Degree Brass Reducing Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 x 3/8 in. FGHT x OD Compression 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #JG20086LF
  • Item #4810266
  • Manufacturer Part #G20086LF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Lead Free
  • Use to connect Whirlpool, Maytag, Amana, Kitchen Aid and Jenn-Air dishwashers manufactured after September 2010
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FGHT
End Connection 2:
OD Compression
End Connections:
FGHT x OD Compression
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/4 in x 3/8 in
Fitting Type:
Reducing, Elbow
Height:
2 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
1-3/10 in
MA Approved -:
No
Material:
Brass
Maximum Temperature:
180
Product Type:
Connector
Size:
3/4 in x 3/8 in
Temperature Range:
-35 to 180 Deg F
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
1 in