Jones Stephens

3/4 x 4 in. Polished Brass Nipple

Part #JN17375  |  Manufacturer Part #N17375

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead Free

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 4 in

Material: Brass

NSF Certified: No

Product Type: Nipple

Size: 3/8 in x 4 in

WaterSense Labeled: No

Weight: 0.21