3/8 x 12 x 3/8 x 1/2 in. FIP x MIP Gas Connector

Part #JG70105  |  Manufacturer Part #G70105

Starting at
$11.30 EACH

Length:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable corrugated 304 stainless steel with yellow anti-corrosion coating
  • 48,00 BTU (14,064 W)
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating

Specifications

ANSI Specifications: ANSI Z21.25-2015

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 48000

CSA Certified: CSA6.10-2015

Coating: Yellow Anti-Corrosion Coating

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: FIP

End Connection 2: MIP

End Connections: FIP x MIP

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Height: 4/5 in

Inside Diameter: 1/4 in

Length: 12 in

MBH: 48

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 3/8 in

Product Type: Connector

Size: 3/8 in x 1/2 in x 12 in

Type: "JG70105"

UL Listed: No

Weight: 0.32

Width: 69/100 in