3X4 ABS 4-WAY OS CLST FLG
3X4 ABS 4-WAY OS CLST FLG
Frequently Purchased Together
Product Details
Product Details
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- 2" Offset
- 1-13/16" barrel depth
- For use with Jumbo Wax ring less horn. Some contouring may be needed for a proper fit.
Documents
Specifications
- ASTM:
- ASTM D2661-2014E1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 3-31/100 in
- IAPMO Listed:
- Yes
- Length:
- 6-7/10 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Size:
- 3 in x 4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-17/20 in