4-1/2 in. Threaded Cast Iron Cored Plug
4-1/2 in. Threaded Cast Iron Cored Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes are true measurement, not iron pipe size
- Cast iron cored
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Cored, Plug
- Height:
- 1-7/10 in
- Length:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Lead
- Origin:
- Domestic
- WaterSense Labeled:
- No
- Width:
- 4-3/10 in