4-1/4 in. Shower Drain

Part #JD40102  |  Item #40008  |  Manufacturer Part #D40102

$23.08 EACH

Fits Pipe Size:

4-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Designed for prefab shower stalls
  • Snap in stainless steel strainer
  • Fits 2" Schedule 40 and cast iron pipe
  • Can be adapted to no-caulk with gasket, D60101
  • 4 1/4" OD strainer

Documents

Specifications

ASME Specifications: ASME A112.18.2-2015

Adjustable: No

Automatic Shut-Off: No

CSA Certified: CSA B125.2-15

Clean Bagged: No

Drain Base Height: 2 in

Drain Base Material: Stainless Steel

Fire Suppression System Rated: No

Fits Pipe Size: 4-1/4 in

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Diameter: 4-1/4 in

Height: 2-3/10 in

IAPMO Listed: No

Length: 4-1/2 in

MA Approved: No

Material: Brass

Product Type: Inside Caulk

Size: 2 in

Strainer Size: 4-1/4 in

WaterSense Labeled: No

Weight: 1.2

Width: 4-1/2 in