3-1/2 in. - 4 in. x 1/2 ft. Rubber Pipe Insulation
3-1/2 in. - 4 in. x 1/2 ft. Rubber Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-Seal (Pre-Slit / Pre-Glued / DoubleSeal closure system) for retrofit applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- Closed cell flexible elastomeric foam insulation tubes
- UL GREENGUARD® Gold Certified as a low VOC material
- Carton Quantities Only
- For most indoor applications, no additional jacketing is required.
- High resistance to moisture vapor intrusion; low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21, ASTM C 1427 Type I, ASTM C 1427 Type II
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 4-1/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 3-1/2 in - 4 in
- Height:
- 12 in
- Length:
- 1/2 ft
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Elastomeric Foam
- Maximum Temperature:
- 220
- Product Type:
- Self-Sealing Pipe Insulation
- R value:
- R3.1
- Size:
- 4-1/8 in ID
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 1/2 in
- UL Listed:
- UL 181/UL 723/UL 94-5V
- Wall Thickness:
- 0.5 in
- WaterSense Labeled:
- No
- Weight:
- 19 lb