4-3/4 in. Aluminum and EPDM 10-1/2 x 11-1/4 in. Roof Flashing

You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 4-3/4 in. Aluminum and EPDM 10-1/2 x 11-1/4 in. Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

PlumBest™ LTConnections™ 4-3/4 in. Aluminum and EPDM 10-1/2 x 11-1/4 in. Roof Flashing

  • Fast #
  • Part #JR70400
  • Item #1310474
  • Manufacturer Part #R70400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can be used on flat roofs
  • Pipe diameter markings
  • Ideal for corrugated metal roofs
  • Ozone and UV resistant
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Made of EPDM with flexible aluminum base
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Collection:
PlumBest™ LTConnections™
GSA Approved:
No
Heat Rating:
250 °F
Height:
11 in
IAPMO Listed -:
Yes
Length:
10 in
MA Approved -:
No
Material:
Lead
Material Type:
EPDM
Pipe Diameter:
4 in
Roof Degree Pitch:
0-40°
Roof Flashing Material:
Aluminum
Roof Flashing Size:
10 in x 12 in
Size:
10 in x 12 in
WaterSense Labeled:
No
Weight:
27 lb
Width:
21 in