This product requires certification to purchase.

4-9/16 in. Chrome-Plated Brass Strainer with 2 Screw Holes

Jones Stephens

4-9/16 in. Chrome-Plated Brass Strainer with 2 Screw Holes

  • Fast #
  • Part #JD60790
  • Item #7724463
  • Manufacturer Part #D60790
4 out of 5 Customer Rating
Brand image
Jones Stephens

4-9/16 in. Chrome-Plated Brass Strainer with 2 Screw Holes

  • Fast #
  • Part #JD60790
  • Item #7724463
  • Manufacturer Part #D60790
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Strainer Size
5 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Drain Type
Shower Drain
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.18.2-2015
Type
JD60790
UPC
717510607901