4 ft. Probing Rod with Handle

You last purchased this on
 
Jones Stephens

4 ft. Probing Rod with Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

4 ft. Probing Rod with Handle

  • Fast #
  • Part #JP27004
  • Item #82337
  • Manufacturer Part #P27004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12" Easy grip tee handle for firm control
  • Replaceable durable pointed stainless steel tip helps penetrate ground depth easily
  • Used to check ground for buried objects before digging
  • Replacement tip (P27001) available 3/8”-24UNF-2B thread
  • Cushion vinyl handle for comfort
  • Contractor grade 1/2" diameter steel rod for strength and rigidity
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fire Suppression System Rated:
No
Height:
3/5 in
Length:
49-1/4 in
MA Approved -:
No
Material:
Metal
WaterSense Labeled:
No
Weight:
2.2928 lb
Width:
12-1/10 in