DESCRIPTION

  • ASTM C-564 rubber Gasket
  • No tear out or caulking required

Jones Stephens 4 in. Cast Iron Closet Repair Flange with Rubber Gasket

JC47340

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-564
Color Finish
Black
End Connection 1
Flanged
Fits Pipe Size
3 in
Height
4 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday