DESCRIPTION

  • Deoxidizes and cleans copper tube and fitting for soldering
  • Good general cleaner for removing rust, corrosion, etc
  • Nylon impregnated fine maroon
  • Reusable
  • Use wet or dry, will not clog

Jones Stephens 4 in. Copper Cleaning Pad

JB29400

Length:

SPECIFICATIONS

Color Finish
Black
Length
6 in
Material
Copper
Width
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS