• Cart

DESCRIPTION

  • 12" aluminum extension, pre-punched mounting holes
  • 5 3/4" square back plate
  • Hood is waterproof plastic
  • Kit includes hose (5' or 8'), vent and 2 plastic clamps

Jones Stephens 4 in. Dryer Vent Kit

JD0400

Length:

SPECIFICATIONS

Color Finish
White
Length
5 ft
Material
Aluminum, Plastic
Width
4 in

Starting at
Call for Pricing
  • QUANTITY