DESCRIPTION

  • 6.344 Flange OD
  • Chrome plated

Jones Stephens 4 in. Plastic CTS Flexible Floor/Ceiling Plate Escutcheon

JF06401

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
End Connections
CTS
Fits Pipe Size
4 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS