4 in. Side Outlet Test Cap in Orange

You last purchased this on
 
Jones Stephens

4 in. Side Outlet Test Cap in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

4 in. Side Outlet Test Cap in Orange

  • Fast #
  • Part #JT36400
  • Item #2168626
  • Manufacturer Part #T36400
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Protects from debris during construction
  • Orange
  • DWV protection cap
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Slip
End Connections:
Slip
Fire Suppression System Rated:
No
Fits Pipe Size:
4 in
Fitting Type:
Test Cap
Height:
1-4/5 in
Length:
4-5/8 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
Product Type:
Protection Cap
WaterSense Labeled:
No
Weight:
0.092 lb
Width:
5 in