DESCRIPTION

  • Exclusive 400 grade stainless with plumb fit bodies
  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Radial slots for closet bolts; 6 screw holes

Jones Stephens 4 in. PVC Closet Flange with Stainless Steel Ring and Knockout

JC57034

Diameter:

SPECIFICATIONS

Diameter
3 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS