DESCRIPTION

  • Fits 3" or 4" vent stacks
  • Gray PVC construction
  • Grey PVC construction
  • Includes three installation screws

Jones Stephens 4 in. PVC Vent Cap

JM05034

Inside Diameter:

SPECIFICATIONS

Color Finish
Grey
Diameter
4 in
Inside Diameter
3 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS