4 in. Brass Square Head Plug

You last purchased this on
 
Jones Stephens

Southern 4 in. Brass Square Head Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Southern 4 in. Brass Square Head Plug

  • Fast #
  • Part #JP50400
  • Item #20620
  • Manufacturer Part #P50400
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Collection:
Southern
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug
Height:
3/4 in
Length:
4-3/8 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Product Type:
Southern Code
Size:
4 in
WaterSense Labeled:
No
Weight:
0.35 lb
Width:
4-3/8 in