4 in. SDR 40 DWV PVC Cleanout
4 in. SDR 40 DWV PVC Cleanout
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Covers available in PB and NB
- Covers are 3/16" thick
- Supplied with 3" IPS (3-1/2" OD) countersunk plug
- Adjustable (see dimension D)
Specifications
- ASME:
- ASME A112.36.2M-1991
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Cover Color Finish:
- Nickel Bronze
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout, DWV
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Height:
- 6-7/10 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Product Type:
- Over Pipe Fit
- Schedule Class:
- SDR 40
- Size:
- 4 in
- Strainer Size:
- 6 in
- WaterSense Labeled:
- No
- Weight:
- 3.62 lb
- Width:
- 6-2/5 in