4 in. PVC Inside Pipe Fit Drain with 4-1/2 in. Chrome Plated Round Strainer
4 in. PVC Inside Pipe Fit Drain with 4-1/2 in. Chrome Plated Round Strainer
Product Details
Product Details
- Strainer is the same diameter as the pipe to provide full coverage every time!
- Made from High Impact PVC
- The over hanging strainer provides a finished look
- Corrosion resistant body and strainer
- Easy installation
- No special tools required for installation
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 5-3/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Strainer Size:
- 4-1/2 in
- Type:
- JD60141
- UPC:
- 717510201277
- Width:
- 4-1/2 in