4 x 2 x 1-1/2 in. 4-Way Overall Size Closet Flange

You last purchased this on
 
Jones Stephens

4 x 2 x 1-1/2 in. 4-Way Overall Size Closet Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

4 x 2 x 1-1/2 in. 4-Way Overall Size Closet Flange

  • Fast #
  • Part #JC44420
  • Item #44120
  • Manufacturer Part #C44420
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Internal clip allows 360 offset capability
  • 1 1/2" offset
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
ASTM:
ASTM D2665-2014
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Closet Flange Connection Type:
Caulk
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
Yes
Length:
6-7/10 in
MA Approved -:
No
Material:
Cast Iron
NSF:
NSF 14-2014
NSF Certified:
Yes
Product Type:
Inside Caulk
Size:
4 in x 2 in
Test Cap Included:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.35 lb
Width:
6-9/10 in