4 x 4 in. Cast Iron Extra Heavy Closet Flange

Part #JC42440  |  Item #737610  |  Manufacturer Part #C42440

Fitting Sizes:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Notched and slotted
  • Inside caulk connection

Documents

Specifications

ASTM Specifications: [ASTM A888-2018a, ASTM A88-2018a]

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Clean Bagged: No

Closet Flange Connection Type: Caulk

EPA Compliant: No

ETL Listed: No

Energy Star Compliant: No

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 4 in

Fitting Sizes: 4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 6-9/10 in

MA Approved: No

Material: Cast Iron

NSF Certified: No

Product Type: Flange

Size: 4 in x 4 in

Test Cap Included: No

UL Listed: No

WaterSense Labeled: No

Weight: 4.1

Width: 6-9/10 in