This product requires certification to purchase.

5/8 x 3/8 in. Brass Flare Union

Jones Stephens

5/8 x 3/8 in. Brass Flare Union

  • Fast #
  • Part #JF40031
  • Item #2836441
  • Manufacturer Part #F40031
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 x 3/8 in. Brass Flare Union

  • Fast #
  • Part #JF40031
  • Item #2836441
  • Manufacturer Part #F40031
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
Length
1-7/10 in
Weight
0.1 lb
Characteristics & Features
Fitting Type
Flared
Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JF40031
UPC
717510400311