5-1/2 in. Threaded Cast Iron Cored Plug

You last purchased this on
 
Jones Stephens

5-1/2 in. Threaded Cast Iron Cored Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

5-1/2 in. Threaded Cast Iron Cored Plug

  • Fast #
  • Part #JP56550
  • Item #514845
  • Manufacturer Part #P56550
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes are true measurement, not iron pipe size
  • Cast iron cored
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fire Suppression System Rated:
No
Fitting Size 1:
5-1/2 in
Fitting Sizes:
5-1/2 in
Fitting Type:
Cored, Plug
Height:
5-1/5 in
Length:
5-1/2 in
MA Approved -:
No
Material:
Lead
Origin:
Domestic
Product Type:
Fit All
Size:
5-1/2 in
WaterSense Labeled:
No
Width:
12-1/10 in