DESCRIPTION

  • Custom packed
  • Packed with acorn nuts and washers

Jones Stephens 5/16 in. Brass Closet Bolt Nut & Washer

JC02025

Length:

SPECIFICATIONS

Length
3-1/2 in
Material
Brass
WaterSense Labeled
No
Width
5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY