DESCRIPTION

  • Withstands over 1,000 PSI

Jones Stephens 5/16 in. Plastic Closet Bolt

JC02050

Length:

SPECIFICATIONS

Length
2-1/2 in
Material
Plastic
WaterSense Labeled
No
Width
5/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS