DESCRIPTION

  • Chrome plated

Jones Stephens 5/16 in. Toe Touch Tub Drain Cartridge

JP35056

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5/16 in
Material
Zinc

Starting at
$4.79
EACH
  • QUANTITY

DOCUMENTS