DESCRIPTION

Jones Stephens 5/16 x 2-1/4 in. Elite Pack Closet Bolt

JC02993

Color Finish

 

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Length
2-1/4 in
Material
Brass
WaterSense Labeled
No
Width
5/16 in

Starting at
Call for Pricing
  • QUANTITY