DESCRIPTION

  • 2-1/2" Flange OD
  • Chrome plated steel

Jones Stephens 5/8 in. OD Shallow Escutcheon

JE01050

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connections
OD
Fits Pipe Size
5/8 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY