• Cart

DESCRIPTION

Jones Stephens 5/8 x 3/8 in. Compression Brass Union in Chrome

JN62106

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
Fitting Type
Reducing
Material
Brass