DESCRIPTION

Jones Stephens 5/8 x 7/8 in. Ballcock Coupling Nut

JC05081

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
Length
7/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY