Jones Stephens

5 x 2-2/5 x 5-4/5 in. Washing Machine PEX Supply Box

Part #JB05931LF  |  Manufacturer Part #B05931LF

Supply Box Connection Type:

PEX
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New design!
  • Includes two fixed nails for installation
  • Blue handle valves
  • UPC listed
  • Lead Free

Lead Law Compliant

Specifications

Application: Residential

Automatic Shut-Off: No

FM Approved: No

Fire Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 5-4/5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5 in

NSF Certified: No

Overall Box Size: 5 in x 2-2/5 in x 5-4/5 in

Supply Box Connection Type: PEX

Supply Box Type: Washing Machine

UL Listed: No

Water Hammer Arrestor Included: Yes

Weight: 0.4

Width: 2-2/5 in