5/16 x 3 in. Log Lighter Valve Key

You last purchased this on
 
Jones Stephens

5/16 x 3 in. Log Lighter Valve Key

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

5/16 x 3 in. Log Lighter Valve Key

  • Fast #
  • Part #JL75018
  • Item #3704344
  • Manufacturer Part #L75018
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Die cast zinc
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Fitting Size 1:
5/16 in
Fitting Size 2:
3 in
Fitting Sizes:
5/16 in x 3 in
Height:
4-3/10 in
IAPMO Listed -:
No
Length:
9-2/5 in
MA Approved -:
No
Material:
Die Cast Zinc
Power Source:
Gas
Size:
5/16 in x 3 in
UL Listed:
No
Valve Body Style:
T Pattern
Valve Size:
5/16 in
Valve Type:
Log Lighter Valve Key
WaterSense Labeled:
No
Weight:
0.13 lb
Width:
10-1/10 in