This product requires certification to purchase.

56 in. Long Handle Round Point Economy Shovel

You last purchased this on
 
Jones Stephens

56 in. Long Handle Round Point Economy Shovel

  • Fast #
  • Part #JS49431
  • Item #1590666
  • Manufacturer Part #S49431
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

56 in. Long Handle Round Point Economy Shovel

  • Fast #
  • Part #JS49431
  • Item #1590666
  • Manufacturer Part #S49431
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Handle Length (in):
46-1/2 in
Handle Material:
Wood
Height:
1-1/2 in
Length:
53-3/4 in
Shovel Head Type:
Round
Tool Type:
Shovel
Weight:
3.6 lb
Width:
1-1/2 in