5/8 in. x 0.035 in. x 50 ft. Aluminum Pipe
5/8 in. x 0.035 in. x 50 ft. Aluminum Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Alloy 3003-0, ASTM B-483
- 50' coils
Specifications
- ASTM:
- ASTM B-483
- Automatic Shut-Off:
- No
- Length:
- 50 ft
- MA Approved -:
- No
- Material:
- Aluminum
- Material Type:
- 3003
- PipeTubing Size:
- 5/8 in
- Product Type:
- Aluminum
- Size:
- 5/8 in
- Wall Thickness:
- 0.035 in
- Weight:
- 3.84 lb