Jones Stephens

5/8 x 60 x 3/4 in. MIP Gas Connector

Part #JG71060  |  Item #3705004  |  Manufacturer Part #G71060

$30.67 EACH
(Pricing is for 60 in)

Length:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable corrugated 304 stainless steel
  • 93,20 BTU (27,314 W)
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating

Documents

Specifications

ANSI Specifications: ANSI Z21.25-2015

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 93200

CSA Certified: CSA6.10-2015

Coating: Stainless Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 1-9/100 in

Inside Diameter: 1/2 in

Length: 60 in

MBH: 93.2

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 5/8 in

Product Type: Gas Connector

Type: "JG71060"

UL Listed: No

Weight: 1.1

Width: 47/50 in