6 ft. 1 x 72 in. Cam Strap

Part #JS20102  |  Item #1946763  |  Manufacturer Part #S20102

Length:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1" wide / 750# test nylon straps
  • All colored straps and threads are UV resistant
  • Straps are secured by a heavy duty zinc plated metal cam buckle, which will not slip even in wet conditions
  • Ideal for handling loads for all kinds of contractor needs

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Fire Suppression System Rated: No

Height: 10 in

Length: 1/2 in

MA Approved: No

Material: Plastic

Material Type: Nylon

Product Type: Strap

WaterSense Labeled: No

Weight: 0.3

Width: 5-1/2 in