This product requires certification to purchase.

6 FT Aluminum Shower CURTAIN ROD

Jones Stephens

6 FT Aluminum Shower CURTAIN ROD

  • Fast #
  • Part #JS02056
  • Item #318479
  • Manufacturer Part #S02056
5 out of 5 Customer Rating
Brand image
Jones Stephens

6 FT Aluminum Shower CURTAIN ROD

  • Fast #
  • Part #JS02056
  • Item #318479
  • Manufacturer Part #S02056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1" OD - .025 wall (22 gauge)
  • Individually wrapped
  • Requires Certification

Documents

Dimensions & Measurements
Height
5 in
Width
12 in
Characteristics & Features
Material
Aluminum
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
JS02056
UPC
717510020564