Disposer Wiring Kit
Disposer Wiring Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16/3 gauge wire
- Polybagged
- Complete with 3 wire nuts and connector coupling
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Height:
- 10-1/2 in
- Length:
- 1/10 in
- MA Approved -:
- No
- Product Type:
- Garbage Disposal
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 8 in