DESCRIPTION

  • Inside caulk connection
  • Notched and slotted

Jones Stephens 6 in. Cast Iron Extra Heavy Closet Flange

JC42460

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Diameter
7-1/8 in
End Connection 1
Flanged
Fits Pipe Size
4 in
Height
6 in
Material
Cast Iron
Width
7-1/8 in