DESCRIPTION

  • 6" Long shank
  • Can be cut to desired length
  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Swivel ring

Jones Stephens 6 in. Deep ABS Closet Flange with Metal Ring

JC53601

Fits Pipe Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
3 in
Material
Plastic
Material Type
ABS

Starting at
Call for Pricing
  • QUANTITY