DESCRIPTION

  • Exclusive 400 grade stainless with plumb fit bodies
  • Fits into 3" pipe Schedule 40 DWV pipe
  • Long shank
  • Radial slots for closet bolts; 6 screw holes

Jones Stephens 6 in. PVC Closet Flange with Stainless Steel Ring Less Knockout

JC57236

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
6 in
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
3 in
Height
2 in
Material
Plastic
Material Type
PVC
Width
7 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS