DESCRIPTION

  • 9" deep
  • Can be extended with any 6" plastic or iron pipe
  • Concrete and asphalt installations are not recommended for plastic parts.
  • For non-vehicular applications
  • Overlapping cover keeps dirt or grass from between body and lid
  • Snap-in green lid; weight is 6 oz.

Jones Stephens 6 in. Round Valve Box & Lid in Black|Green

JM06006

Depth:

SPECIFICATIONS

Color Finish
Black, Green
Depth
9 in
Height
10 in
Length
6 in
Material
Plastic
Width
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS